Motion
CDQ2L32-40DZ-M9PL

SMC CORP OF AMERICA
CDQ2L32-40DZ-M9PL

CDQ2L32-40DZ-M9PL
MI ITEM #14437537
MFR #CDQ2L32-40DZ-M9PL
Price$159.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L32-40DZ-M9PL

CDQ2L32-40DZ-M9PL
MI ITEM #14437537
MFR #CDQ2L32-40DZ-M9PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.82/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9PL
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3 Wire Pnp, Auto Switch (Solid State, Auto Switch Mounting Grooves, Gen. Purpose, Horizontal), Magnet (Built-In)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CDQ2L32-40DZ-M9PL COMPACT CYLINDER, CQ2-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought