Motion
CDQ2B25-50DZ-XC4

SMC CORP OF AMERICA
CDQ2B25-50DZ-XC4

25 mm Bore, 50 mm Stroke, Through Hole / Standard Mount
Mi Item #14437559
MFR #CDQ2B25-50DZ-XC4
Price$74.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-50DZ-XC4

25 mm Bore, 50 mm Stroke, Through Hole / Standard Mount
Mi Item #14437559
MFR #CDQ2B25-50DZ-XC4

Mfr description
CDQ2B25-50DZ-XC4 COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)