Motion
CDQ2KB32-70DZ-A90LS

SMC CORP OF AMERICA
CDQ2KB32-70DZ-A90LS

CDQ2KB32-70DZ-A90LS
MI ITEM #14437566
MFR #CDQ2KB32-70DZ-A90LS
Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KB32-70DZ-A90LS

CDQ2KB32-70DZ-A90LS
MI ITEM #14437566
MFR #CDQ2KB32-70DZ-A90LS

Mfr description
CDQ2KB32-70DZ-A90LS COMPACT CYLINDER, CQ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.34/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)