Motion
CQ2A40-100DCZ-XB9

SMC CORP OF AMERICA
CQ2A40-100DCZ-XB9

CQ2A40-100DCZ-XB9
Mi Item #14437575
MFR #CQ2A40-100DCZ-XB9
Price$71.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A40-100DCZ-XB9

CQ2A40-100DCZ-XB9
Mi Item #14437575
MFR #CQ2A40-100DCZ-XB9

Mfr description
CQ2A40-100DCZ-XB9 COMPACT CYLINDER, CQ2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB9
  • Lock Type
    No Lock
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Low Speed Cylinder, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Speed
  • Suffix For Stroke
    XB9
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)