Motion
CDQ2KB12-5DCZ-M9BVL

SMC CORP OF AMERICA
CDQ2KB12-5DCZ-M9BVL

CDQ2KB12-5DCZ-M9BVL
Mi Item #14437581
MFR #CDQ2KB12-5DCZ-M9BVL
Price$145.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KB12-5DCZ-M9BVL

CDQ2KB12-5DCZ-M9BVL
Mi Item #14437581
MFR #CDQ2KB12-5DCZ-M9BVL

Mfr description
CDQ2KB12-5DCZ-M9BVL COMPACT CYLINDER, CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)