Motion
CDQ2B32-15DCMZ-LW-M9BAZ

SMC CORP OF AMERICA
CDQ2B32-15DCMZ-LW-M9BAZ

CDQ2B32-15DCMZ-LW-M9BAZ
Mi Item #14437593
MFR #CDQ2B32-15DCMZ-LW-M9BAZ
Price$220.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-15DCMZ-LW-M9BAZ

CDQ2B32-15DCMZ-LW-M9BAZ
Mi Item #14437593
MFR #CDQ2B32-15DCMZ-LW-M9BAZ

Mfr description
CDQ2B32-15DCMZ-LW-M9BAZ COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.43/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    M Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Bracket 2
    W (Double Knuckle Joint)
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCMZ-LW-M9BAZ
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Bolts
    Shipped Together
  • Mounting Thread
    Rc
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch (M9Ba), Auto Switch Mounting Grooves, Magnet (Built-In), Mounting Bolt (Shipped Together), Rod End Bracket (Double Knuckle Joint), Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    M Thread
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Water Resist
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)