Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Front Flange
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- Mounting TypeFront Flange
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- TypeCompact
Overview
Mfr description
CQ2F50-120DCZ COMPACT CYLINDER, CQ2-Z