Motion
CDQ2A63TN-50DMZ-V-M9NVSAPC

SMC CORP OF AMERICA
CDQ2A63TN-50DMZ-V-M9NVSAPC

CDQ2A63TN-50DMZ-V-M9NVSAPC
Mi Item #14437608
MFR #CDQ2A63TN-50DMZ-V-M9NVSAPC
Price$246.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A63TN-50DMZ-V-M9NVSAPC

CDQ2A63TN-50DMZ-V-M9NVSAPC
Mi Item #14437608
MFR #CDQ2A63TN-50DMZ-V-M9NVSAPC

Mfr description
CDQ2A63TN-50DMZ-V-M9NVSAPC COMPACT CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.42/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Bracket 2
    V (Single Knuckle Joint)
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Options Included
    D (Built-In Magnet), M (Rod End Male Thread), M9Nv (Solid State Switch), Sapc (M8-3 Pin Connector), V (Single Knuckle Joint), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)