Motion
CQ2LC40-10DZ
CQ2LC40-10DZ
Mi Item #14437612
MFR #CQ2LC40-10DZ
Price$58.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2LC40-10DZ
Mi Item #14437612
MFR #CQ2LC40-10DZ

Mfr description
CQ2LC40-10DZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)