Motion
CDQ2KB32-40DZ-A90LS

SMC CORP OF AMERICA
CDQ2KB32-40DZ-A90LS

CDQ2KB32-40DZ-A90LS
Mi Item #14437616
MFR #CDQ2KB32-40DZ-A90LS
Price$99.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KB32-40DZ-A90LS

CDQ2KB32-40DZ-A90LS
Mi Item #14437616
MFR #CDQ2KB32-40DZ-A90LS

Mfr description
CDQ2KB32-40DZ-A90LS COMPACT CYLINDER, CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.01/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Guide Type
    Non-Rotating
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Mounting Grooves, Foot Mount, Magnet, Reed Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)