Motion
CDQ2L32TN-35DCZ-A93M-XB9

SMC CORP OF AMERICA
CDQ2L32TN-35DCZ-A93M-XB9

CDQ2L32TN-35DCZ-A93M-XB9
Mi Item #14437632
MFR #CDQ2L32TN-35DCZ-A93M-XB9
Price$134.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L32TN-35DCZ-A93M-XB9

CDQ2L32TN-35DCZ-A93M-XB9
Mi Item #14437632
MFR #CDQ2L32TN-35DCZ-A93M-XB9

Mfr description
CDQ2L32TN-35DCZ-A93M-XB9 COMPACT CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.79/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB9
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Low Speed Cylinder
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Speed Cylinder
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    XB9
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)