Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Rod Flange
- Compact Cylinder TypeCQ2
- Cushion TypeNo Cushion
- Cylinder StyleCompact
- Cylinder SuffixXB6
- Lock TypeNo Lock
- MagnetWithout Magnet
- Mounting TypeRod Flange
- Operating Temperature Range-10 to 150 °C, 14 to 302 °F
- Options IncludedHigh Temperature Resistant, Rod End Female Thread, Rohs Compliant
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Rod BootNo
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesCQ2
- Special ApplicationsHigh Temperature
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CQ2F32TN-100DZ-XB6 COMPACT CYLINDER, CQ2