Motion
CDQ2B40-30DMZ-A73Z

SMC CORP OF AMERICA
CDQ2B40-30DMZ-A73Z

CDQ2B40-30DMZ-A73Z
Mi Item #14437640
MFR #CDQ2B40-30DMZ-A73Z
Price$144.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-30DMZ-A73Z

CDQ2B40-30DMZ-A73Z
Mi Item #14437640
MFR #CDQ2B40-30DMZ-A73Z

Mfr description
CDQ2B40-30DMZ-A73Z COMPACT CYLINDER, CQ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)