Motion
25A-CDQ2B16-20DMZ-M9BWVL

SMC CORP OF AMERICA
25A-CDQ2B16-20DMZ-M9BWVL

16 mm Bore, 20 mm Stroke, Through Hole / Standard Mount
MI ITEM #14437644
MFR #25A-CDQ2B16-20DMZ-M9BWVL
Price$286.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2B16-20DMZ-M9BWVL

16 mm Bore, 20 mm Stroke, Through Hole / Standard Mount
MI ITEM #14437644
MFR #25A-CDQ2B16-20DMZ-M9BWVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.65/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    20 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders

Overview

Mfr description
25A-CDQ2B16-20DMZ-M9BWVL COMPACT CYLINDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought