Motion
CDQ2B20-30DZ-M9PWZ4

SMC CORP OF AMERICA
CDQ2B20-30DZ-M9PWZ4

CDQ2B20-30DZ-M9PWZ4
Mi Item #14437662
MFR #CDQ2B20-30DZ-M9PWZ4
Price$268.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B20-30DZ-M9PWZ4

CDQ2B20-30DZ-M9PWZ4
Mi Item #14437662
MFR #CDQ2B20-30DZ-M9PWZ4

Mfr description
CDQ2B20-30DZ-M9PWZ4 COMPACT CYLINDER, CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9PWZ4
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    4.0
  • Number of Switches
    4.0
  • Options Included
    Auto Switch Mounting Grooves, Magnet (Built-In)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)