Motion
25A-CDQ2B40-50DCZ

SMC CORP OF AMERICA
25A-CDQ2B40-50DCZ

25A-CDQ2B40-50DCZ
Mi Item #14437673
MFR #25A-CDQ2B40-50DCZ
Price$325.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2B40-50DCZ

25A-CDQ2B40-50DCZ
Mi Item #14437673
MFR #25A-CDQ2B40-50DCZ

Mfr description
25A-CDQ2B40-50DCZ COMPACT CYLINDER, CQ2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.32/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Auto Switch Mounting Grooves
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Yes
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, Magnet (Built-In), Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Low Dew Point Environments
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)