Motion
25A-CDQ2B16-10DZ-M9BWVLS

SMC CORP OF AMERICA
25A-CDQ2B16-10DZ-M9BWVLS

16 mm Bore, 10 mm Stroke, Through Hole / Standard Mount
MI ITEM #14437674
MFR #25A-CDQ2B16-10DZ-M9BWVLS
List Price$228.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2B16-10DZ-M9BWVLS

16 mm Bore, 10 mm Stroke, Through Hole / Standard Mount
MI ITEM #14437674
MFR #25A-CDQ2B16-10DZ-M9BWVLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.01/each for your price

Overview

Mfr description
25A-CDQ2B16-10DZ-M9BWVLS COMPACT CYLINDE

Specifications

  • Bore Diameter
  • Stroke
    10 mm
  • Manufacturer Catalog
  • Mounting Type
    Through Hole / Standard
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text