Motion
CDQ2A63-50DCMZ-M9BL

SMC CORP OF AMERICA
CDQ2A63-50DCMZ-M9BL

CDQ2A63-50DCMZ-M9BL
MI ITEM #14437677
MFR #CDQ2A63-50DCMZ-M9BL
Price$206.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A63-50DCMZ-M9BL

CDQ2A63-50DCMZ-M9BL
MI ITEM #14437677
MFR #CDQ2A63-50DCMZ-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.22/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact

Overview

Mfr description
CDQ2A63-50DCMZ-M9BL COMPACT CYLINDER, CQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought