Motion
CDQ2A80TN-75DZ-E-M9PSAPC

SMC CORP OF AMERICA
CDQ2A80TN-75DZ-E-M9PSAPC

CDQ2A80TN-75DZ-E-M9PSAPC
Mi Item #14437686
MFR #CDQ2A80TN-75DZ-E-M9PSAPC
Price$292.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A80TN-75DZ-E-M9PSAPC

CDQ2A80TN-75DZ-E-M9PSAPC
Mi Item #14437686
MFR #CDQ2A80TN-75DZ-E-M9PSAPC

Mfr description
CDQ2A80TN-75DZ-E-M9PSAPC COMPACT CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.23/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Cylinder Style
    Compact
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Simple Joint B Type + Joint
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)