Motion
CDQ2B80-40DMZ-M9BW

SMC CORP OF AMERICA
CDQ2B80-40DMZ-M9BW

CDQ2B80-40DMZ-M9BW
Mi Item #14437695
MFR #CDQ2B80-40DMZ-M9BW
Price$211.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B80-40DMZ-M9BW

CDQ2B80-40DMZ-M9BW
Mi Item #14437695
MFR #CDQ2B80-40DMZ-M9BW

Mfr description
CDQ2B80-40DMZ-M9BW COMPACT CYLINDER, CQ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.78/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    0.50 m
  • Overall Width
    3.1500 in, 80 mm
  • Rod Size / Thread
    Male

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-M9BW
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Mounting Grooves, Magnetic Piston, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)