Motion
CDQ2D32TN-75DMZ-W-P3DWA

SMC CORP OF AMERICA
CDQ2D32TN-75DMZ-W-P3DWA

CDQ2D32TN-75DMZ-W-P3DWA
Mi Item #14437698
MFR #CDQ2D32TN-75DMZ-W-P3DWA
Price$184.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D32TN-75DMZ-W-P3DWA

CDQ2D32TN-75DMZ-W-P3DWA
Mi Item #14437698
MFR #CDQ2D32TN-75DMZ-W-P3DWA

Mfr description
CDQ2D32TN-75DMZ-W-P3DWA COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.69/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)