Motion
CDQ2LC40TF-15DZ-M9BVM

SMC CORP OF AMERICA
CDQ2LC40TF-15DZ-M9BVM

CDQ2LC40TF-15DZ-M9BVM
Mi Item #14437724
MFR #CDQ2LC40TF-15DZ-M9BVM
Price$171.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2LC40TF-15DZ-M9BVM

CDQ2LC40TF-15DZ-M9BVM
Mi Item #14437724
MFR #CDQ2LC40TF-15DZ-M9BVM

Mfr description
CDQ2LC40TF-15DZ-M9BVM COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Compact Foot
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Magnet
    Built-in
  • Mounting Type
    Compact Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Mounting Grooves, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)