Motion
CQ2B40TN-25DCZ

SMC CORP OF AMERICA
CQ2B40TN-25DCZ

CQ2B40TN-25DCZ
Mi Item #14437732
MFR #CQ2B40TN-25DCZ
Price$53.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B40TN-25DCZ

CQ2B40TN-25DCZ
Mi Item #14437732
MFR #CQ2B40TN-25DCZ

Mfr description
CQ2B40TN-25DCZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)