Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Cylinder StyleCompact
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeNon-Rotating
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)