Motion
NCQ2D50-10DCZ

SMC CORP OF AMERICA
NCQ2D50-10DCZ

NCQ2D50-10DCZ
Mi Item #14437769
MFR #NCQ2D50-10DCZ
Price$79.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2D50-10DCZ

NCQ2D50-10DCZ
Mi Item #14437769
MFR #NCQ2D50-10DCZ

Mfr description
NCQ2D50-10DCZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ
  • Magnet
    Without Magnet
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)