Motion
NCDQ2L50-100DMZ-A73CZ

SMC CORP OF AMERICA
NCDQ2L50-100DMZ-A73CZ

NCDQ2L50-100DMZ-A73CZ
MI ITEM #14437772
MFR #NCDQ2L50-100DMZ-A73CZ
Price$195.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2L50-100DMZ-A73CZ

NCDQ2L50-100DMZ-A73CZ
MI ITEM #14437772
MFR #NCDQ2L50-100DMZ-A73CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Cylinder Style
    Compact
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Type
    Compact

Overview

Mfr description
NCDQ2L50-100DMZ-A73CZ COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought