Motion
NCDQ2KD40-100DZ-M9BMDPC

SMC CORP OF AMERICA
NCDQ2KD40-100DZ-M9BMDPC

NCDQ2KD40-100DZ-M9BMDPC
Mi Item #14437774
MFR #NCDQ2KD40-100DZ-M9BMDPC
Price$245.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KD40-100DZ-M9BMDPC

NCDQ2KD40-100DZ-M9BMDPC
Mi Item #14437774
MFR #NCDQ2KD40-100DZ-M9BMDPC

Mfr description
NCDQ2KD40-100DZ-M9BMDPC COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    1 m
  • Rod Size / Thread
    Female

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating | Auto Switch Mounting Grooves
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9BMDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Mounting Grooves, Magnetic Piston, Non-Rotating Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    NCQ2
  • Special Applications
    Non-Rotating Rod
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)