Motion
NCQ2A32-50DZ-XB7

SMC CORP OF AMERICA
NCQ2A32-50DZ-XB7

NCQ2A32-50DZ-XB7
Mi Item #14437781
MFR #NCQ2A32-50DZ-XB7
Price$50.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A32-50DZ-XB7

NCQ2A32-50DZ-XB7
Mi Item #14437781
MFR #NCQ2A32-50DZ-XB7

Mfr description
NCQ2A32-50DZ-XB7 COMPACT CYLINDER, NCQ2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.59/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB7
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Both Ends Tapped
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Options Included
    Cold Resistant, Temperature Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Special Applications
    Low Temperature
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)