Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Bracket 1Through Hole
- Compact Cylinder TypeNCQ
- Cylinder StyleCompact
- Mounting TypeThrough Hole
- Piston ActionSingle Rod
- Product TypeCompact Air Cylinders
- Rod TypeNon-Rotating
- SeriesNCQ2-Z
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)