Motion
NCDQ2A80-50DZ-M9BL

SMC CORP OF AMERICA
NCDQ2A80-50DZ-M9BL

NCDQ2A80-50DZ-M9BL
MI ITEM #14437787
MFR #NCDQ2A80-50DZ-M9BL
Price$213.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A80-50DZ-M9BL

NCDQ2A80-50DZ-M9BL
MI ITEM #14437787
MFR #NCDQ2A80-50DZ-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.90/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9BL
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Mounting Grooves, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Standard
  • Series
    NCQ2
  • Type
    Compact

Overview

Mfr description
NCDQ2A80-50DZ-M9BL COMPACT CYLINDER, NCQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought