Motion
NCDQ2KB50-75DMZ-M9BSAPC

SMC CORP OF AMERICA
NCDQ2KB50-75DMZ-M9BSAPC

NCDQ2KB50-75DMZ-M9BSAPC
Mi Item #14437792
MFR #NCDQ2KB50-75DMZ-M9BSAPC
Price$219.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KB50-75DMZ-M9BSAPC

NCDQ2KB50-75DMZ-M9BSAPC
Mi Item #14437792
MFR #NCDQ2KB50-75DMZ-M9BSAPC

Mfr description
NCDQ2KB50-75DMZ-M9BSAPC COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-M9BSAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Mounting Grooves, Magnet, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    NCQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)