Motion
NCDQ2B63-30DMZ-F7NJL-XB14

SMC CORP OF AMERICA
NCDQ2B63-30DMZ-F7NJL-XB14

NCDQ2B63-30DMZ-F7NJL-XB14
Mi Item #14437803
MFR #NCDQ2B63-30DMZ-F7NJL-XB14
Price$428.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B63-30DMZ-F7NJL-XB14

NCDQ2B63-30DMZ-F7NJL-XB14
Mi Item #14437803
MFR #NCDQ2B63-30DMZ-F7NJL-XB14

Mfr description
NCDQ2B63-30DMZ-F7NJL-XB14 COMPACT CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.71/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Male

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XB14
  • Magnet
    Built-in Magnet
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    0 to 150 °C, 32 to 302 °F
  • Options Included
    D (Built-In Magnet), F7Nj Auto Switch, M (Rod End Male Thread), Xb14 (Heat Resistant Auto Switch)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Special Applications
    High Temperature
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)