Motion
NCDQ2B25-30DZ-M9PLS

SMC CORP OF AMERICA
NCDQ2B25-30DZ-M9PLS

NCDQ2B25-30DZ-M9PLS
Mi Item #14437806
MFR #NCDQ2B25-30DZ-M9PLS
Price$97.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B25-30DZ-M9PLS

NCDQ2B25-30DZ-M9PLS
Mi Item #14437806
MFR #NCDQ2B25-30DZ-M9PLS

Mfr description
NCDQ2B25-30DZ-M9PLS COMPACT CYLINDER, NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9PLS
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Mounting Grooves, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Standard
  • Series
    NCQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)