Motion
NCDQ2B50-25+40DMZ-XC10

SMC CORP OF AMERICA
NCDQ2B50-25+40DMZ-XC10

NCDQ2B50-25+40DMZ-XC10
Mi Item #14437807
MFR #NCDQ2B50-25+40DMZ-XC10
Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B50-25+40DMZ-XC10

NCDQ2B50-25+40DMZ-XC10
Mi Item #14437807
MFR #NCDQ2B50-25+40DMZ-XC10

Mfr description
NCDQ2B50-25+40DMZ-XC10 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC10
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)