Motion
NCDQ2KB20-5DMZ-M9PVSDPC

SMC CORP OF AMERICA
NCDQ2KB20-5DMZ-M9PVSDPC

NCDQ2KB20-5DMZ-M9PVSDPC
Mi Item #14437811
MFR #NCDQ2KB20-5DMZ-M9PVSDPC
Price$181.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KB20-5DMZ-M9PVSDPC

NCDQ2KB20-5DMZ-M9PVSDPC
Mi Item #14437811
MFR #NCDQ2KB20-5DMZ-M9PVSDPC

Mfr description
NCDQ2KB20-5DMZ-M9PVSDPC COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-M9PVSDPC
  • Guide Type
    Non-Rotating
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, M12-4 Pin Connector, Rod End Male Thread, Solid State Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    NCQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)