Motion
NCDQ2A50-100DMZ-XC6

SMC CORP OF AMERICA
NCDQ2A50-100DMZ-XC6

NCDQ2A50-100DMZ-XC6
Mi Item #14437823
MFR #NCDQ2A50-100DMZ-XC6
Price$89.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A50-100DMZ-XC6

NCDQ2A50-100DMZ-XC6
Mi Item #14437823
MFR #NCDQ2A50-100DMZ-XC6

Mfr description
NCDQ2A50-100DMZ-XC6 COMPACT CYLINDER, NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC6
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Built-In Magnet, Rod End Male Thread, Rubber Bumper, Stainless Steel Piston Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Special Applications
    Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)