Motion
NCDQ2B20-20DMZ-M9BW-XC8

SMC CORP OF AMERICA
NCDQ2B20-20DMZ-M9BW-XC8

NCDQ2B20-20DMZ-M9BW-XC8
Mi Item #14437826
MFR #NCDQ2B20-20DMZ-M9BW-XC8
Price$158.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B20-20DMZ-M9BW-XC8

NCDQ2B20-20DMZ-M9BW-XC8
Mi Item #14437826
MFR #NCDQ2B20-20DMZ-M9BW-XC8

Mfr description
NCDQ2B20-20DMZ-M9BW-XC8 COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.29/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC8
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Stroke Adjustable For The Extend Stroke
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    XC8
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)