Motion
NCQ2D40-6DZ
NCQ2D40-6DZ
Mi Item #14437828
MFR #NCQ2D40-6DZ
Price$58.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCQ2D40-6DZ
Mi Item #14437828
MFR #NCQ2D40-6DZ

Mfr description
NCQ2D40-6DZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)