Motion
NCDQ2KWB32-25DZ-M9PWZ

SMC CORP OF AMERICA
NCDQ2KWB32-25DZ-M9PWZ

NCDQ2KWB32-25DZ-M9PWZ
Mi Item #14437830
MFR #NCDQ2KWB32-25DZ-M9PWZ
Price$219.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KWB32-25DZ-M9PWZ

NCDQ2KWB32-25DZ-M9PWZ
Mi Item #14437830
MFR #NCDQ2KWB32-25DZ-M9PWZ

Mfr description
NCDQ2KWB32-25DZ-M9PWZ COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.63/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston | Double End Rod | Non-Rotating | Sensor Ready
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9PWZ
  • Guide Type
    Non-Rotating
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, Built-In Magnet, Rod End Female Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    NCQ2
  • Special Applications
    Non-Rotating Rod
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)