Motion
NCDQ2A63-30DZ-M9BL

SMC CORP OF AMERICA
NCDQ2A63-30DZ-M9BL

NCDQ2A63-30DZ-M9BL
Mi Item #14437842
MFR #NCDQ2A63-30DZ-M9BL
Price$189.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A63-30DZ-M9BL

NCDQ2A63-30DZ-M9BL
Mi Item #14437842
MFR #NCDQ2A63-30DZ-M9BL

Mfr description
NCDQ2A63-30DZ-M9BL COMPACT CYLINDER, NCQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.36/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9BL
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Options Included
    2 Wire, Auto Switch Mounting Grooves, Gen. Purpose, Horizontal Auto Switch, M9B-Solid State, Magnet D (Built-In)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Standard
  • Series
    NCQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)