Motion
NCDQ8A150-150M-M9PWS

SMC CORP OF AMERICA
NCDQ8A150-150M-M9PWS

NCDQ8A150-150M-M9PWS
Mi Item #14437867
MFR #NCDQ8A150-150M-M9PWS
Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8A150-150M-M9PWS

NCDQ8A150-150M-M9PWS
Mi Item #14437867
MFR #NCDQ8A150-150M-M9PWS

Mfr description
NCDQ8A150-150M-M9PWS COMPACT CYLINDER, N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Square Body
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M-M9PWS
  • Lock Type
    No Lock
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    -9.4 to 65.6 °C, 15 to 150 °F
  • Options Included
    M9Pw Auto Switch, Male Rod End
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ8
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)