Motion
NCQ8B075-125SM

SMC CORP OF AMERICA
NCQ8B075-125SM

NCQ8B075-125SM
MI ITEM #14437869
MFR #NCQ8B075-125SM
Price$43.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8B075-125SM

NCQ8B075-125SM
MI ITEM #14437869
MFR #NCQ8B075-125SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SM
  • Lock Type
    No Lock
  • Mounting Type
    Through Hole
  • Operating Temperature Range
    -9.44 to 65.56 °C, 15 to 150 °F
  • Options Included
    Standard (Rod End Female Thread)
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ8
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact

Overview

Mfr description
NCQ8B075-125SM COMPACT CYLINDER, NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought