Motion
NCQ8B200-100TM

SMC CORP OF AMERICA
NCQ8B200-100TM

NCQ8B200-100TM
Mi Item #14437870
MFR #NCQ8B200-100TM
Price$90.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8B200-100TM

NCQ8B200-100TM
Mi Item #14437870
MFR #NCQ8B200-100TM

Mfr description
NCQ8B200-100TM COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TM
  • Mounting Type
    Through Hole
  • Operating Temperature Range
    -9.4 to 65.6 °C, 15 to 150 °F
  • Options Included
    Male Rod End
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ8
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)