Motion
NCDQ8A400-400-M9PWVMAPC

SMC CORP OF AMERICA
NCDQ8A400-400-M9PWVMAPC

NCDQ8A400-400-M9PWVMAPC
Mi Item #14437871
MFR #NCDQ8A400-400-M9PWVMAPC
Price$345.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8A400-400-M9PWVMAPC

NCDQ8A400-400-M9PWVMAPC
Mi Item #14437871
MFR #NCDQ8A400-400-M9PWVMAPC

Mfr description
NCDQ8A400-400-M9PWVMAPC COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.00/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Square Body
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    MAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Operating Temperature Range
    -9.44 to 65.56 °C, 15 to 150 °F
  • Options Included
    2-Color Indication, 3 Wire Pnp, M8-3 Pin Connector), M9Pwv-Solid State, Mapc (1.0M Cord Length, Vertical
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ8 Interchange Type Cylinder
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)