Specifications
Dimensions
- Bore Diameter1.0600 in
Details
- ActuationDouble Acting
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeNCQ
- Cylinder StyleCompact
- Cylinder SuffixXC4
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)