Motion
NCDQ8A250-150CM-M9PSDPC

SMC CORP OF AMERICA
NCDQ8A250-150CM-M9PSDPC

NCDQ8A250-150CM-M9PSDPC
Mi Item #14437877
MFR #NCDQ8A250-150CM-M9PSDPC
Price$256.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8A250-150CM-M9PSDPC

NCDQ8A250-150CM-M9PSDPC
Mi Item #14437877
MFR #NCDQ8A250-150CM-M9PSDPC

Mfr description
NCDQ8A250-150CM-M9PSDPC COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.30/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Magnet
    With Magnet
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    -9.44 to 65.56 °C, 15 to 150 °F
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ8 Interchange Type Cylinder
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)