Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Auto-SwitchYes
- BearingsSelf-Lubricating
- Bracket 1Side Or Bottom
- Cylinder StyleGuided
- Guide TypeCompact
- Mounting TypeSide Or Bottom
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder
Overview
Mfr description
MGQM100TN-35 COMPACT GUIDE CYLINDER, MGQ