Motion
MGQM16-25-M9PSDPC

SMC CORP OF AMERICA
MGQM16-25-M9PSDPC

MGQM16-25-M9PSDPC
Mi Item #14437908
MFR #MGQM16-25-M9PSDPC
Price$292.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM16-25-M9PSDPC

MGQM16-25-M9PSDPC
Mi Item #14437908
MFR #MGQM16-25-M9PSDPC

Mfr description
MGQM16-25-M9PSDPC COMPACT GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m
  • Rod - Thread Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    SDPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    150 °C, 302 °F
  • Options Included
    Auto Switch Capable, High Temperature Option, Rubber Bumpers, Slide Bearing
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Non-Rotating
  • Series
    MGQ
  • Special Applications
    High Temperature
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)