Motion
CDQMB32-25-M9BWVSDPC

SMC CORP OF AMERICA
CDQMB32-25-M9BWVSDPC

CDQMB32-25-M9BWVSDPC
Mi Item #14437914
MFR #CDQMB32-25-M9BWVSDPC
Price$225.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB32-25-M9BWVSDPC

CDQMB32-25-M9BWVSDPC
Mi Item #14437914
MFR #CDQMB32-25-M9BWVSDPC

Mfr description
CDQMB32-25-M9BWVSDPC COMPACT GUIDE ROD C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.80/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    SDPC
  • Guide Type
    Compact
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)