Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Bracket 1Compact
- Cylinder StyleCompact
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQM
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)